Welcome to Würth Netherlands For trade customers only
Assembly trolley BASIC

For detailed information, other images and documents, please select individual articles from the following table.

Assembly trolley BASIC

Robust and easily manoeuvrable assembly trolley with three storage trays.

See product details

Available in 1 version
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
  • Robust sheet steel construction, welded, with multiple edging

  • Three robust storage trays with a load-bearing capacity of 100 kg each

  • Aluminium handle strip with labelling strips and transparent cover

  • Maximum load: 300 kg

  • Rows of slots and perforated base to insert dividers

  • Two robust steering handles

  • Two fixed and two steering rollers with brake, ∅ 100 mm