Welcome to Würth Netherlands For trade customers only
Asphalt rammer

For detailed information, other images and documents, please select individual articles from the following table.

Asphalt rammer

Rammer with rubber shock absorbers.

See product details

Available in 1 version
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
  • Ideal for solidification work on smaller surfaces (asphalt repair work)

  • Especially durable design, high wear resistance

  • Integrated rubber elements absorb shock, permitting high compaction forces and low impact stress for the operator

  • Material: Steel Powder-coated

  • Height 115 cm, handle tube 10 cm

  • Rammer plate 20 x 20 cm

  • Weight: 9 kg

  • Also suitable for applying tennis court lines