Welcome to Würth Netherlands For trade customers only
3/4 inch articulated face wrench

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3/4 inch articulated face wrench

For loosening and tightening twin-hole nuts.

See product details

Available in 2 versions
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
Suitable for use with a torque wrench


The square socket enables high power transmission



Suitable for harsh working conditions


The wrench is made from hardened special steel, which has a black oxide finish and is therefore protected against corrosion



Long service life


The hardened pins are interchangeable and are therefore not included in the scope of delivery

Notice

The settings of the torque wrench depend on gauge size "S". The operating instructions of your torque wrench contain the necessary information and calculation formulas. The wrench is delivered without pins.