For detailed information, other images and documents, please select individual articles from the following table.
Application gun HandyMax
For pressing out WIT cartridges (150 ml, 320 ml, 330 ml)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Suitable for pressing out coaxial cartridges 150 ml, 320 ml and 330 ml
The following chemical injection mortar compounds can be applied:
- CONCRETE SPECIALIST WIT-VM 100: 150 ml, 330 ml
- ALLROUNDER WIT-VM 250: 330 ml
- CONCRETE-MULTI WIT-UH 300: 320 ml
- NATURAL STONE SPECIALIST WIT-EA 150: 150 ml, 330 ml
- BASIC WIT-PM 200: 150 ml, 330 ml
- WIT-Nordic: 330 ml
- WIT-Express: 330 ml
- CONCRETE SCREW MORTAR WIT-BS: 150 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!