Welcome to Würth Netherlands For trade customers only
Membrane concrete-light-junction box
Membrane concrete-light-junction box - 1
Membrane concrete-light-junction box - 2
Membrane concrete-light-junction box - 3
Membrane concrete-light-junction box - 4

For detailed information, other images and documents, please select individual articles from the following table.

Membrane concrete-light-junction box

Dual system – Conventional mounting (nailing) possible as well as wing mounting (with optional wings)

See product details

Available in 1 version
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
  • Membrane technology for tool-free pipe entry – time and cost savings

  • 35 mm lid opening for narrow base lamps

  • Inside of the lid with honeycomb profile for better holding of the anchors in the box

  • Mounting for ceiling hooks - max. load according to DIN EN 60670 15 kg (147 N)

  • Pipe grip – pipes no longer need to be cut off and are safely strain-relieved (EN25/EN32)

  • Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)

  • Can be used on both sides: For concrete coverage 40–60 mm, for reverse installation 20–40 mm (with optional wings)

  • Thanks to SCS connection technology, can be robustly combined

  • 8-sided design for approx. 70% more clamping space

  • Thanks to the membrane sealing lip, it is ideally suited for exposed concrete

  • For exposed concrete installations to opposing formwork (with optional wings)