Welcome to Würth Netherlands For trade customers only
Anvil secateurs
Anvil secateurs - 1
Anvil secateurs - 2
Anvil secateurs - 3
Anvil secateurs - 4
Anvil secateurs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Anvil secateurs

High-quality secateurs with a total length of 190 mm

See product details

Available in 1 version
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
Effortless work


  • The blade is ground on both sides and slides onto the anvil with a drawing cut, thus enabling effortless work


Efficient operation


  • The practical handles are coated with high-quality plastic and enable you to work efficiently and safely


High-quality workmanship


  • Optimal cutting performance thanks to the precision-ground blade with non-stick coating manufactured in Germany and the sturdy anvil


Long service life


  • The non-stick coating on the blade prevents it from sticking even when cutting very resinous trees and shrubs

  • The blade is also easy to change