For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Efficient vibration damping reduces vibrations and noise during installation of technical systems
- Durable material comprising robust and weatherproof SBR rubber for maximum service life
- Simple installation enables quick and reliable installation with wide-ranging possible uses
- High load capacity and stability ensure reliable load-bearing capacity in different requirements
- Low-maintenance characteristic offers resistance to weather conditions, UV radiation and many chemicals
- Ideal for reliable and durable use in building services and for installation of air-conditioning units
Anti-vibration bases with article numbers 0862003052, 0862003053, 0862003054, 0862003055, 0862003056, 0862003057 are not compatible with risers 0862003138 and 0862003139.
- Support for pipes and cable trays: Reliable base for cable routing.
- Fastening of external air-conditioning units and heat pumps: Effective vibration and noise insulation.
- Support for ventilation systems: Reduces vibration transfer and increases stability.
- Support surface for solar systems or photovoltaics: Protection and stabilisation on sensitive surfaces.
- Foundation for machinery and equipment: Suitable for industrial applications with high loads.
- Damping base for pump stations: Vibration protection with high frequency load.
- Installation of refrigeration and air-conditioning units: Secure fixing and vibration reduction.
- Use on roofs: Resistant to weather and UV radiation on outside installations.
- Floor mounting for heaters: Minimisation of vibrations and noise.
- Base for temporary constructions: Can be used flexibly for construction projects.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!