For detailed information, other images and documents, please select individual articles from the following table.
Corrosion protection agent Metalyt
Repair coat for retrospective galvanising with TITANID formula
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Ideal surface structure for all bodywork and paintwork
- Can be smoothed
- Can be painted over with commercially available 1-component and 2-component finishing systems
- Adheres to steel, aluminium and tin
- Very good functionality in conjunction with PU and MS polymer sealants
Sprayable micro-coating for trade professionals
Metalyt offers outstanding corrosion protection and also adheres to thin metal edges.
One spray action is sufficient
High repair assurance thanks to very good corrosion protection with low layer thickness
Spot welding, inert gas welding and gas fusion welding possible
Can be welded wet and dry.
Note: Spark discharge is possible with spot welding. Cover adjacent surfaces. Not suitable for use with automated spot welding equipment.
Dust-dry after approx. 5–8 minutes. Dry to handle after approx. 1 hour. Can be filled and painted after 2 hours/60°C or 24 hours at room temperature. Complete mechanical loads after 2–3 days.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For minor repairs to damaged zinc phosphate coats on bodywork panels and vehicle parts. Thanks to the TITANID technology, it is simple and cost-effective to repair the anti-corrosive coating on vehicles so that it is true to the original. An expensive electrolyte process is no longer necessary.
Shake can well for at least 2 minutes before use. The surface must be clean, dry and free from grease. Spraying distance: 15–25 cm. Apply a thin coat of METALYT in 1–2 spray passes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!