Welcome to Würth Netherlands For trade customers only
Angle screw-in connector, insertable for central lubrication units
Angle screw-in connector, insertable for central lubrication units - 1
Angle screw-in connector, insertable for central lubrication units - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle screw-in connector, insertable for central lubrication units

See product details

Available in 6 versions
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
  • The screw-in threads are tapered and thus self-sealing.

  • The size of screw-in thread depends on the lubrication point/manifold point.
Notice

The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.