For detailed information, other images and documents, please select individual articles from the following table.
Angled magnet
Magnetic angle fixer for fast holding and fixing during welding and soldering work and as a work aid
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Accurate joining of flat, curved or round metal components
- Replaces "second man" during assembly, saving working time and costs
- Simple removal by tilting to the side.
- The magnetic angle fixer offers the following angles: 30°, 45°, 75° and 90° (see picture). Other options: 105°, 120° and 180°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!