Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.
1,200 watt, powerful and robust angle grinder with anti-vibration handle for fast working progress and long service life. Ideal for continuous intense rough machining and cutting work
Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
Powerful 1000-watt compact angle grinder with the smallest grip circumference in its performance class for perfect ergonomics and effortless work. Ideal for light to mid-level grinding and cutting work, such as deburring.
For working with fibre-reinforced resin-bonded cutting discs
Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity