For detailed information, other images and documents, please select individual articles from the following table.
BIS Strut corner bracket (BUP1000)
The BIS Strut corner console provides a robust steel construction with a length and height of 200 mm, ideal for applications where stability and durability are required.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Can also be used to reinforce rail constructions
Surface protection BUP1000
- One-piece support
- Suitable for indoor and outdoor applications
- for installing a support point above, below or next to a wall console
- material: steel 1.0332
- Withstands at least 1,000 hours in salt spray test (max. 5 % red rust) in accordance with ISO 9227
- Permissible load 1,750 N [at 185 mm], see drawing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!