Welcome to Würth Netherlands For trade customers only
Angle bracket type V with round hole
Angle bracket type V with round hole - 1
Angle bracket type V with round hole - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type V with round hole

For load-bearing wood-steel and wood-concrete joints for base anchoring in timber construction

See product details

Available in 3 versions
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
  • Optimum transfer of horizontal forces due to the round hole in the foot plate

  • Extremely high load-bearing capacities

  • Flexible application

  • Sheet metal hot-dip galvanised on both sides (D11 + Z275 (approx. 55 µm)) in accordance with EN 10111:1998, thickness 4 mm

  • Use in utilisation class 1, 2 and 3 in accordance with EN 1995:2013
Proof of Performance

European Technical Approval ETA-14/0274

Notice
  • Partial nailing is permitted (see load systems dimensioning aid)

  • The general requirements of ETA-14/0274 must be observed

  • The general requirements of the applicable anchor approval must be observed

  • The respective permissible edge distances and spacings of the fasteners must be observed

European Technical Approval ETA-14/0274