For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A
Angle bracket A with web is ideal for high-quality load-bearing wood/wood and wood/concrete connections. Universally suitable for standard connections such as intersecting timbers.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm)) in line with EN 10346:2009.
- Application in utilisation class 1 and 2 in line with EN 1995:2013
European Technical Approval ETA-08/0183
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws. The respective basic conditions of ETA08/0183 must be observed
European Technical Approval ETA-08/0183
Load-bearing connections of timber joists to wood or steel such as joist to joist, purlin to joist, threshold to post, crossbar to post or for securing joists.
Suitable fasteners:
Comb/ribbed nail in line with EN 14592: 4.0 x 60-100 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!