For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A
The type A angle bracket without rib is ideal for load-bearing wood-to-wood and wood-to-steel connections and can be used universally for standard connections such as intersecting timbers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]) in line with EN 10346:2009
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European Technical Approval ETA 08/0183, with the exception of art. no. 5390200050
The transverse tensile stress of the connected timbers must be observed and verified if necessary. Traverse tension reinforcement can be implemented using ASSY plus VG full-thread screws. ETA 08 / 0183 specifications must be observed.
European Technical Approval ETA 08/0183, with the exception of art. no. 5390200050
For load-bearing connections of timber joists to wood or steel, e.g. beam to beam, purlin to beam, sill to stud, transom to support, or for securing the position of beams.
Suitable fasteners: Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 60-100 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!