Welcome to Würth Netherlands For trade customers only
Angle bracket XL Zinc magnesium
Angle bracket XL Zinc magnesium - 1
Angle bracket XL Zinc magnesium - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket XL Zinc magnesium

Angle bracket, additional reinforcement from side grooves, with a versatile (slotted) hole pattern.

See product details

Available in 17 versions
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
Heavy window frames


Very suitable for the anchoring of heavy window frames.



High resistance to corrosion


These angle brackets are made of steel with an appropriately thick layer of zinc magnesium for extra-high corrosion resistance.



High load-bearing capability


Depending on steel thickness (70x4 mm or 70x5 mm) and steel quality (yield point to S350), bearing of loads of 200 kg to 450 kg per angle bracket possible.