Welcome to Würth Netherlands For trade customers only
CLT angle bracket

For detailed information, other images and documents, please select individual articles from the following table.

CLT angle bracket

This angle bracket is specially designed for use in CLT construction systems and is especially suitable for absorbing shear forces in wall and floor connections.

See product details

Available in 5 versions
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
This angle bracket is specially designed for use in CLT construction systems and is especially suitable for absorbing shear forces in wall and floor connections.
The variant with a low height of 75 mm is suitable for concealed installation in applications with limited space. Install using 6 mm washer head screws. Due to the design, a limited number of screws achieve a high capacity.
The variant with a height of 140 mm must be secured using 8 mm washer head screws.
For applications where tensile loads also need to be absorbed, a square washer can be optionally added to further increase the strength of the connection.