For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Specially designed for use in CLT construction systems, ideal for absorbing shear forces in wall and floor connections
- The variant with a low height of 75 mm is suitable for concealed installation and applications with limited space
- Install using 6 mm screws.
- The variant with a height of 140 mm must be secured using 8 mm screws.
- The high quality zinc magnesium surface treatment provides excellent protection against corrosion
- Optional square washer can be added for additional strength in applications subject to tensile loads
- Made of robust steel for durability and reliability
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!