Welcome to Würth Netherlands For trade customers only
Stainless anchor rod, product sold by metre A4 stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Stainless anchor rod, product sold by metre A4 stainless steel

For WIT injection systems in concrete and masonry

See product details

Available in 6 versions
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
A4-70 strength

The anchor rod is covered by the following approvals:


  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system WIT-Nordic, Option 1: ETA-16/0164

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system PURE-EPOXY WIT-PE 1000, option 1: ETA-19/0542

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569

  • Injection system BASIC WIT-PM 200, masonry: ETA-13/0037

  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757

  • Injection system WIT-Nordic, masonry ETA-16/0757