Welcome to Würth Netherlands For trade customers only
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete) - 1
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete) - 2
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete) - 3
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete) - 4

For detailed information, other images and documents, please select individual articles from the following table.

W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

See product details

Available in 33 versions
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
  • In-place installation (M10 to M24) and pre-positioned installation (M8 to M24)

  • High loads, minimum spacing and edge distances

  • The bonded anchor is suitable for cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)

  • The drill holes can be created using a hammer drill (W-VIZ M8 to M24), vacuum drill (W-VIZ M10 to M24) or diamond drill process (W-VIZ M10 to M24)

  • Attachment with low expansion pressure allows minimum spacing and edge distances

  • Geometry of anchor rod allows safe follow-up expansion capability

  • Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high loads

  • Force-controlled/torque-controlled expansion anchors made of zinc-plated steel in sizes M8, M10, M12, M16, M20 and M24

  • The load is transferred via the mechanical interlocking of individual cones in the injection mortar and also via a combination of retention and frictional forces in the base material (concrete)
Proof of Performance
  • European technical assessment ETA-04/0095 for fixing point option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120
Notice

Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express

Application area

Drill the hole

Check the cleaning brush diameter

Clean drill hole (blow out twice, brush out mechanically twice, blow out twice), blow out with compressed air in case of M20 drill hole or larger.

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord. Do not use this initial mortar!

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Observe the injection mortar curing time

Install component; maximum torque may not be exceeded

  • European technical assessment ETA-04/0095 for fixing point option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120