Welcome to Würth Netherlands For trade customers only
W-VIZ-A anchor rod, A4 stainless steel for W-VIZ/A4 injection systems (concrete)
W-VIZ-A anchor rod, A4 stainless steel for W-VIZ/A4 injection systems (concrete) - 1
W-VIZ-A anchor rod, A4 stainless steel for W-VIZ/A4 injection systems (concrete) - 2
W-VIZ-A anchor rod, A4 stainless steel for W-VIZ/A4 injection systems (concrete) - 3
W-VIZ-A anchor rod, A4 stainless steel for W-VIZ/A4 injection systems (concrete) - 4

For detailed information, other images and documents, please select individual articles from the following table.

W-VIZ-A anchor rod, A4 stainless steel for W-VIZ/A4 injection systems (concrete)

See product details

Available in 34 versions
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
  • In-place installation (M10 to M24) and pre-positioned installation (M8 to M24)

  • High loads, minimum spacing and edge distances

  • The bonded anchor is suitable for cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)

  • The drill holes can be created using a hammer drill (W-VIZ M8 to M24), vacuum drill (W-VIZ M10 to M24) or diamond drill process (W-VIZ M10 to M24)

  • Hardened chemical injection mortar largely seals off the drill hole

  • Attachment with low expansion pressure allows minimum spacing and edge distances

  • Geometry of anchor rod allows safe follow-up expansion capability

  • Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high loads

  • Safe installation if the specified torque is applied when installing the anchor

  • Force-controlled/torque-controlled expansion anchors made of stainless steel in sizes M8, M10, M12, M16, M20 and M24

  • The load is transferred via the mechanical interlocking of individual cones in the injection mortar and also via a combination of retention and frictional forces in the base material (concrete)
Notice

Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express

  • European technical assessment ETA-04/0095 for fixing point option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120