For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock Wave 100
Fall arrester for fragile corrugated panel roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
The ABS-Lock Wave is a stainless steel anchor point with a corrugated aluminium base plate. It fits perfectly into the profiles of corrugated panel roofs (such as the Eternit brand) with wave spacing of 177 mm.
The ABS-Lock Wave anchoring device is made of aluminium and has a stainless steel eyelet, which can be used by up to three people as a stop option. The system is not only tested for the load when falling from the edge of the roof, but also against fall-through in the immediate vicinity of the stop point. On fibre cement roofs, which are often very fragile, the ABS-Lock Wave offers much-needed protection.
The ABS Anti-Lock wave can be used as a single anchor point or as an intermediate or end support in a rope harness system.
DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- For special waveforms, e.g. Eternit roofs and similar
- For load-bearing wooden structures
- Screwed into only one wooden rafter
- Rafters min. 100 x 120 mm
The anchoring device can be installed directly into the rafters with just two screws: A minimum thickness of 100 x 120 mm is sufficient.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!