Welcome to Würth Netherlands For trade customers only
ABS Lock Wave 100
ABS Lock Wave 100 - 1
ABS Lock Wave 100 - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock Wave 100

Fall arrester for fragile corrugated panel roofs
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
The ABS-Lock Wave is a stainless steel anchor point with a corrugated aluminium base plate. It fits perfectly into the profiles of corrugated panel roofs (such as the Eternit brand) with wave spacing of 177 mm.


The ABS-Lock Wave anchoring device is made of aluminium and has a stainless steel eyelet, which can be used by up to three people as a stop option. The system is not only tested for the load when falling from the edge of the roof, but also against fall-through in the immediate vicinity of the stop point. On fibre cement roofs, which are often very fragile, the ABS-Lock Wave offers much-needed protection.


The ABS Anti-Lock wave can be used as a single anchor point or as an intermediate or end support in a rope harness system.

DIN EN 795:2012, A + DIN CEN/TS 16415:2013