The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock seam H anchor point
Flexible anchor point (securing device/rope safety system) with approval for standing seam roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Securing device or holder for a rope safety system for personal protection against falling
- Circular base plate for optimal force distribution on standing seam roofs
- Building authority-approved anchor point with screws made of high-strength aluminium and stainless steel
- Weather-resistant laser labelling, thanks to which all relevant data of the product can still be clearly read even after a number of years: From the approval (Ü-mark) and number of users up to the individual identification number
- Can be mounted on OSB panels with a thickness of 22 mm
- Screwed onto wooden formwork (minimum thickness: 24 mm), the mounting is centred on the load-bearing beam
- Installation through round opening
- The anchoring device has an integrated seal
Observe the mounting specifications of the abZ (Z-14.9-822): DIN EN 795:2012, A + DIN CEN/TS 16415:2017 for standing seam roofs (manufacturer independent) OSB min. 22 mm, wood min. 24 mm. Installation by vapour barriers/seals incl. mounting kit.
DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- As the anchor point ABS Lock seam H ensures the best possible dissipation of the forces that occur in a fall thanks to the round base plate, the system can already be mounted on OSB plates with a thickness of 22 mm or more
- If the securing device is screwed onto wooden formwork (minimum thickness: 24 mm), the mounting is centred on the load-bearing beam
- A round opening is created for the installation, the stop device has an integrated seal - in this way the metal seam roofing is closed again after installation, the roof remains sealed
- The ABS Lock seam H offers various mounting options: It is supplied as standard with a discreet attachment strap made of stainless steel, but can alternatively be equipped with various components for the installation of a safety harness system. Since the ABS Lock seam H has DiBt National technical approval (abZ) from the German Institute of Civil Engineering (DiBt), safety harness systems built on the basis of this securing device are also approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!