For detailed information, other images and documents, please select individual articles from the following table.
ABS anchor point Lock X Trapez 21
Installation-friendly attachment point/securing device for warm roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The stainless steel attachment point rests on a plastic malleable support (Ø 16 mm) and has been designed for positively and negatively laid trapezoidal sheets. The system is tested for transverse loading and has been specifically designed for warm roofs. Use the attachment point with suitable personal protective equipment against falling. A selection of high-quality products is available here.
- Trapezoidal sheet (positive/negative), steel from 0.63 mm
- Warm roofs, hole spacing 180 to 250 mm
- Incl. pre-assembled toggle fixings
- With support tube as end and corner posts in safety harness systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!