Welcome to Würth Netherlands For trade customers only
Amo® III 7.5 type window frame screw Cylinder head 7.5 mm
Amo<SUP>® </SUP>III 7.5 type window frame screw Cylinder head 7.5&nbsp;mm - 1
Amo<SUP>® </SUP>III 7.5 type window frame screw Cylinder head 7.5&nbsp;mm - 2
Amo<SUP>® </SUP>III 7.5 type window frame screw Cylinder head 7.5&nbsp;mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III 7.5 type window frame screw Cylinder head 7.5 mm

For fastening windows in concrete and solid block masonry. Particularly small cylinder head for screwing into narrow window rebates. Zinc-plated steel, blue passivated, RW 25 drive

See product details

Available in 1 version
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
  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Through-hole mounting

  • Immediate load-bearing capacity – no waiting after insertion

  • Positive locking for high load-bearing capacity

  • Removable

  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Align window frames using alignment clamps or Amo® Bag



Screw length = frame width + gap + length of thread engagement (see also under 55.2 Amo® III 11.5 mm)

Fire protection test report no. 3174/0649-2 dated 12 January 2000



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006



Testing a fastening element: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990



Test of suitability for fastening a window to a brick masonry structure by ift Rosenheim. Test report no. 50922462 dated 11 October 2000