Welcome to Würth Netherlands For trade customers only
All-steel screw clamp with 2C handle
All-steel screw clamp with 2C handle - 1
All-steel screw clamp with 2C handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-steel screw clamp with 2C handle

For flexible and elastic clamping of workpieces with the efficient and ergonomic handle

See product details

Available in 4 versions
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
Best material for the work


  • Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface

  • High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses

  • Best grip of the material thanks to the smooth-running, surface-coated spindle with trapezoidal thread and the tempered, seamless and smooth pressure plate

  • Sliding and fixed bars made from forged quenched and tempered steel enable flexible and elastic clamping


Versatile and durable


  • Available in different clamping widths and overhangs, therefore suitable for a wide range of applications

  • Extremely durable thanks to the high-quality materials and simple design