For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Professional water-based cleaning agent with strong degreasing and cleaning power, specifically designed for the cleaning of hard surfaces (tiles, cement, marble, etc.) and any metal surface (iron, steel, stainless steel, aluminium, etc.), both painted and not painted
- Its effective formulation makes it particularly suitable to dissolve and remove dirt, grease, oils and dust
l
On floor and large surfaces, dilute the product at a ratio of 0.5 - 1% (50 - 100 ml of product in 10 litres of water). On metal surfaces, dilute the product at a ratio of up to 2% (up to 200 ml of product in 10 litres of water). If necessary, increase the concentration
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!