Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
DPC is a waterproof low-density polyethylene membrane, with a waffle structure on both sides for extra adhesion. The film is used mainly as a water-resistant and vapour control layer along frames and horizontal and vertical joints
Extremely resistant and vapour-permeable vapour retarder.
A vapour barrier film an sd value of approx. 58.5 metres that meets the minimum KOMO requirement of 150 mu. For applications on the inside of constructions, such as interior walls and loft linings
Moisture-variable vapour retarder with the advantages of polyester technology
Variable-humidity vapour retarder with a very high fire rating and for roof retreatment using the sub and top process without verification by calculation