Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Moisture-variable vapour retarder with the advantages of polyester technology
The wall socket sleeves provide a seamless, airtight seal when installing wall sockets. The sleeves can be easily attached without tools thanks to the acrylic adhesive layer.
DPC is a waterproof low-density polyethylene membrane, with a waffle structure on both sides for extra adhesion. The film is used mainly as a water-resistant and vapour control layer along frames and horizontal and vertical joints
Extremely resistant and vapour-permeable vapour retarder.
EcoFol PE is a film made from regenerated polyethylene. Due to its high density, it is mainly used as a vapour barrier on the inside of structures.
A vapour barrier film an sd value of approx. 58.5 metres that meets the minimum KOMO requirement of 150 mu. For applications on the inside of constructions, such as interior walls and loft linings