For detailed information, other images and documents, please select individual articles from the following table.
Air conditioner cleaning device set EVAPOmat®
Eliminates unpleasant odours in the interior of cars and commercial vehicles, as well as in enclosed spaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The EVAPOmat® atomises cleaning and odour-removal substances using an ultrasonic cell.
Removes bacteria and mould from the entire ventilation system and from the surface of the air-conditioning unit evaporator, and eliminates odours.
Easy to refill the active substance in the spray
- Handy
- Easy to use
- Time-saving
Strong and high-quality components
- Long device life
- High level of reliability
- Any liability on our part will be null and void in the event of improper use or use of active substances other than those specified.
- Before using the device, read the operating instructions in full and follow the instructions contained in it to the letter.
The instructions for use are recommendations based on the tests that we have carried out and our experiences; you should carry out your own tests on the product prior to each application. Because of the large number of applications as well as storage and processing conditions, we accept no liability for results arising from specific applications. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop products further.
Suitable for the use of EVAPO®pure 100 ml 0893139103 and EVAPO®pure 1000 ml 0893139102.
Tips for more effective cleaning of the air-conditioning unit
- When the outside temperature is ≥28°C, the air-conditioning unit must be switched during use (middle setting).
- When the outside temperature is ≤8°C, the heater must be switched on during use (middle setting).
This allows the active substance to settle on the evaporator surface more quickly, increasing its effectiveness. The processing steps as described in the manual also apply.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!