For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- No mounting rail necessary
- Quickly fastened using a maximum of 3 screws
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For the direct mounting of ventilation ducts that are 0.6 mm to 1.5 mm thick
Screw the bracket to the air duct. Mount to the ceiling using the wire cable and corresponding ends.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!