For detailed information, other images and documents, please select individual articles from the following table.
Vehicle air-conditioning service unit COOLIUS® C20
Fully automatic and compact air-conditioning service unit for servicing vehicle air-conditioning units and small-volume thermal management systems with CO₂ refrigerant.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Equipment features
- Fully automated
- Robust and lightweight (weight 37 kg)
- Very simple to operate
- 7 inch touch graphic display
- 2 oil bottles and 1 UV bottle
- Automatic oil management for fresh and used oil (manual addition of UV)
- Upgrade to hermetically sealed oil containers possible (recommended)
- Integrated thermal printer
- Vehicle fill quantity reference database for trucks and cars
- Multilingual menu guidance
Benefits
- Compact design
- For hybrid and electric vehicles
- CO₂ as a natural, environmentally friendly refrigerant
- Low maintenance costs
- Safe and future-proof
Scope of delivery:
- COOLIUS C20 air-conditioning service unit
- Service hoses with standard quick-action coupling (length 3 m)
- Set of two adapters for hermetically sealed oil containers
- Abridged operating instructions (with website link for multilingual operating instructions)
- Vehicle fill level database
- Device training (optional)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!