Welcome to Würth Netherlands For trade customers only
Vehicle air-conditioning service unit COOLIUS® C20
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>C20 - 1
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>C20 - 2
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>C20 - 3
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>C20 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle air-conditioning service unit COOLIUS® C20

Fully automatic and compact air-conditioning service unit for servicing vehicle air-conditioning units and small-volume thermal management systems with CO₂ refrigerant.

See product details

Available in 1 version
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
Equipment features


  • Fully automated

  • Robust and lightweight (weight 37 kg)

  • Very simple to operate

  • 7 inch touch graphic display

  • 2 oil bottles and 1 UV bottle

  • Automatic oil management for fresh and used oil (manual addition of UV)

  • Upgrade to hermetically sealed oil containers possible (recommended)

  • Integrated thermal printer

  • Vehicle fill quantity reference database for trucks and cars

  • Multilingual menu guidance


Benefits


  • Compact design

  • For hybrid and electric vehicles

  • CO₂ as a natural, environmentally friendly refrigerant

  • Low maintenance costs

  • Safe and future-proof


Scope of delivery:


  • COOLIUS C20 air-conditioning service unit

  • Service hoses with standard quick-action coupling (length 3 m)

  • Set of two adapters for hermetically sealed oil containers

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Vehicle fill level database

  • Device training (optional)