Welcome to Würth Netherlands For trade customers only
A/C leak detection additive
A/C leak detection additive - 1
A/C leak detection additive - 2
A/C leak detection additive - 3
A/C leak detection additive - 4
A/C leak detection additive - 5

For detailed information, other images and documents, please select individual articles from the following table.

A/C leak detection additive

Fluorescent additive for locating leaks in R134a and R1234yf air-conditioning systems without an air-conditioning service unit.

See product details

Available in 1 version
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
Air-conditioning service unit not required to perform a service


Portable

Notice

Adapter art. no. 0764000114 can only be used with an R134a coupling.


Adapter art. no. 0764000110 can only be used with an R1234yf coupling

Application area
Screw the filling adapter, art. no.

, to A/C leak detection additive, art. no.
.07640001140892764010
Then insert the filling adapter into the application gun, art. no.
.0891764010
Inject the entire contents of the cartridge into the air-conditioning circuit via the low-pressure side.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.