Welcome to Würth Netherlands For trade customers only
Air- and wind-tight gasket

For detailed information, other images and documents, please select individual articles from the following table.

Air- and wind-tight gasket

See product details

Available in 1 version
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
For buildings to be airtight, any interruptions in the vapour barrier must be carefully finished. When cables and electrical lines are installed in the element, an air leak is created in the vapour barrier. Use of the MorgoDicht gaskets is required to ensure that the joint is airtight. The gaskets consist of an EPDM gasket in various diameters,
fitted with a collar with an acrylate adhesive. The combination of the gasket and the collar as a single product seals the feedthrough for the line. The collar ensures that the vapour film forms a continuous piece.
NoticeFeatures
Waterproof
Damp-proof
Airtight
Application
Sealing gasket for making feedthoughs for items including cables, lines and ventilation pipes air-, damp- and watertight.