For detailed information, other images and documents, please select individual articles from the following table.
Air- and wind-tight prefab façade corners
The Morgo air- and wind-tight prefab façade corners offer excellent protection against moisture and UV radiation thanks to the durable acrylate adhesive. The black colour provides a clean and subtle finish.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Finishing the four inside/outside corners of the opening on the outside of the element is crucial for optimal waterproofing.
Inside corner 75 mm: 75x75 mm
Inside corner 115 mm: 115x115 mm
Outside corner 75 mm: 200x200 mm
Outside corner 115 mm: 300x300 mm
Corner
75 or 115 mm
When installing the corners, use a pressure roller for optimal results.
Airseal Black UV tape is the preferred method for fastening the corners to the uprights and sills.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!