Welcome to Würth Netherlands For trade customers only
Air- and wind-tight prefab corners

For detailed information, other images and documents, please select individual articles from the following table.

Air- and wind-tight prefab corners

See product details

Available in 4 versions
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
The current method of building using prefabricated components results in the use of elements with openings that are subsequently fitted with frames. Finishing the four inside/outside corners of the opening is crucial for creating optimal airtightness on the inside.
NoticeSizes
Inside corner 75 mm: 75x75 mm
Inside corner 115 mm: 115x115 mm
Outside corner 75 mm: 200x200 mm
Outside corner 115 mm: 300x300 mm
Corner
75 mm or 115 mm