Welcome to Würth Netherlands For trade customers only
Air- and wind-tight gasket façade Morgo GD21

For detailed information, other images and documents, please select individual articles from the following table.

Air- and wind-tight gasket façade Morgo GD21

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

MorgoDicht façade gaskets are sealing gaskets with unique UV-stable, breathable and waterproof properties and exceptional adhesive strength. This makes the gaskets ideally suited for sealing feedthroughs (including electrical) to the outside of the structure. Those used for wiring, for example. The gaskets are
made up of a TPE membrane with a high-quality acrylic coating as the top layer. The fully acrylic adhesive layer ensures excellent adhesion on almost all surfaces. The special properties ensure that the gaskets can be applied very well in combination with products including MorgoFassade façade sheet. For use in buildings built in line with the passive house concept, this offers many new possibilities for the implementation of durable and seamless watertight seals in feedthroughs created in structures including partly open façade systems.
NoticeFeatures
Waterproof
UV stable
Vapour-permeable
Application
Making feedthroughs for items including cables and lines air-, vapour- and watertight.