Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Impregnated, pre-compressed sealing tape with KOMO quality label for a reliable and long-lasting seal up to 600 Pa
Highly adhesive, double-sided, self-bonding round sealing tape made from butyl rubber for overlapping sealing.
For universal use for sealing overlaps and screw connections in the automotive sector, container and caravan construction, for example between mudguards and bodywork, on brake and tail lights, on slats and sunroofs.
Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.
High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa. BG1 and BGR according to DIN 18542:2020-04.
The EPDM tape is a water-repellent, vapour-inhibiting and airtight tape made from propylene and ethylene with a butyl adhesive layer