For detailed information, other images and documents, please select individual articles from the following table.
Adhesive sealing tape EURASOL® P
High-quality, paper-based adhesive tape for indoor use for permanent airtight bonding. Protects against moisture and mould growth in the insulation. Ideal for ecologically friendly construction.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Tested resistance to ageing
- Ensures permanent airtight bonding
- Maximum safety with blower door tests
- Protects against moisture and mould growth in the insulation
Support material made from special paper
- The tape is very easy to tear off by hand
- Ideal for ecologically friendly construction
Solvent-free
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
- Certified for thermal ageing and moisture resistance by the University of Kassel.
- Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.
- Please observe our building-related warranty conditions.
- The product is suitable only for indoor use.
- Certified for thermal ageing and moisture resistance by the University of Kassel.
- Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Width 60 mm:
- Permanent bonding of overlaps on vapour barriers and vapour retarders
- Air-tight jointing of OSB plates
Width 190 mm:
Airtight adhesion of injection openings and repairs to damaged vapour barriers and vapour retarders.
EURASOL P is ideal for bonding WÜTOP vapour retarders and WÜTOP vapour barriers and has been tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results with the Würth air seal system.
Affix EURASOL P to the overlapping seam by removing just a few centimetres of the masking paper. On removing the masking paper, the adhesive tape is glued over the full length of the overlapping seam by pressing on it. Please ensure sufficient contact pressure. Following the bonding process, the adhesive tape is simply torn off by hand. Do not subject adhered tape to lasting tension.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!