Welcome to Würth Netherlands For trade customers only
PVC adhesive T-88

For detailed information, other images and documents, please select individual articles from the following table.

PVC adhesive T-88

Fast, liquid, THF-free hard PVC adhesive

See product details

Available in 2 versions
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
Special application brush


Suitable for diameters ≤ 160 mm.



Fast processing



THF-free



Includes quick-release closure

Notice

Can be stored for at least 18 months between +5°C and +25°C in unopened packaging. Close the packaging properly and store in a dry, cool and frost-free place. Can be stored for a limited time once the packaging has been opened.

The instructions for use are recommendations based on the tests that we have carried out and our experiences; you should carry out your own tests on the product prior to each application. Because of the large number of applications as well as storage and processing conditions, we accept no liability for results arising from specific applications. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop products further.