Welcome to Würth Netherlands For trade customers only
CEE reducer plug adapter With phase inverter
CEE reducer plug adapter With phase inverter - 1
CEE reducer plug adapter With phase inverter - 2

For detailed information, other images and documents, please select individual articles from the following table.

CEE reducer plug adapter With phase inverter

See product details

Available in 1 version
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
  • Input: CEE phase converter, 32 A, 5P, 400 V

  • Output: CEE socket, 16 A, 5P, 400 V (protected by circuit breaker, 16 A, 3P, C)

  • Nickel-plated contacts

In accordance with IEC 60309, EN 60309 and VDE 0623