For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus 4 multi-purpose set
ASSY®plus 4 multi-purpose chipboard screws with drill tip, partial thread and countersunk milling head with RW drive.
Set with runners and corresponding bits.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Ideal transmission of force thanks to RW drive
- Precise positioning and very clean drilling thanks to the advanced centring point
- Clean countersinking in softwood and other wood materials
- Maximum screwing reliability
- Maximum strength values without risk of embrittlement
- For wood/wood connections that need to be drawn together
- For class 1 and class 2 applications (from ∅ > 4 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!