For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus 4 MDF set
ASSY ® plus 4 MDF screws with drill tip, partial thread with special geometry for MDF, countersunk head and RW drive. For fastenings in MDF without pre-drilling.
Set with runners.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
ETA-11/0190 approval
The requirements of the European Technical Approval (ETA) must be observed.
For class 1 and class 2 applications (from ∅ > 4 mm)
- High-quality surface protection, zinc, blue passivated chromium(IV)-free, up to ∅ 4 mm A2K 5 µm, from ∅ 4.5 mm A3K 8 µm layer thickness
- Suitable for use in class 1 (interior) and from ∅ > 4 mm in class 2 (e.g. covered outdoor areas) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- ∅ 4.5 mm screws with a zinc layer thickness of 8 µm with Cr(III) passivation meet the requirements of classification T2/C2 in accordance with prEN 14592:2017 (D)
MDF is available in a number of different grades. We therefore recommend testing in advance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!