Welcome to Würth Netherlands For trade customers only
ASSY® 3.0 FKS window construction screw
ASSY<SUP>®</SUP> 3.0 FKS window construction screw - 1
ASSY<SUP>®</SUP> 3.0 FKS window construction screw - 2
ASSY<SUP>®</SUP> 3.0 FKS window construction screw - 3
ASSY<SUP>®</SUP> 3.0 FKS window construction screw - 4
ASSY<SUP>®</SUP> 3.0 FKS window construction screw - 5
ASSY<SUP>®</SUP> 3.0 FKS window construction screw - 6
ASSY<SUP>®</SUP> 3.0 FKS window construction screw - 7

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 FKS window construction screw

The screw with the tightening effect. Mount without clamps.

See product details

Available in 1 version
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
Prevents damage to wood


Reduced splitting force thanks to patented tip in accordance with EP 2 012 026



Strong connection


Thanks to asymmetrical thread with varying pitch



Low screw-in torque


Thanks to plastic slide coating



Good force transfer with reduced bit wear


Thanks to AW drive in screw head

Notice

Drill hole diameter: 6 mm