Welcome to Würth Netherlands For trade customers only
ASSY® 4 P set
ASSY<SUP>®</SUP> 4 P set - 1
ASSY<SUP>®</SUP> 4 P set - 2
ASSY<SUP>®</SUP> 4 P set - 3
ASSY<SUP>®</SUP> 4 P set - 4
ASSY<SUP>®</SUP> 4 P set - 5
ASSY<SUP>®</SUP> 4 P set - 6
ASSY<SUP>®</SUP> 4 P set - 7
ASSY<SUP>®</SUP> 4 P set - 8
ASSY<SUP>®</SUP> 4 P set - 9
ASSY<SUP>®</SUP> 4 P set - 10
ASSY<SUP>®</SUP> 4 P set - 11
ASSY<SUP>®</SUP> 4 P set - 12
ASSY<SUP>®</SUP> 4 P set - 13

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 P set

Universal screw with partial thread, with thread below the head for high drawing-in effect to create seamless wood/wood connections in furniture, interior fittings or timber construction. Attractive set with runners including bits.

See product details

Available in 1 version
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
Ideal power transmission thanks to RW drive


  • Increased force due to greater contact area at the bit

  • Greater stability, one-handed use, precise positioning thanks to adhesive effect

  • Fewer bit changes, one bit for multiple screw diameters

  • Compatibility with previous AW drive


Strong and fast anchorage in wood


  • Increased power transmission in hardwood due to reinforced asymmetric geometry of the connecting thread

  • Better anchoring due to higher thread flanks


A soft start of the connecting thread ensures optimised placement and engagement of the screw


  • Less splitting due to the displacement effect of the dome-shaped milling elements in the tip

  • The low-friction connecting thread allows the force applied when fastening in the screw to be reduced
Notice
  • We recommend using the Würth software or the corresponding design tools to plan and measure your installation. Use the Würth timber construction software to determine the required dimensions of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the weather, or in humid rooms with an atmosphere containing chlorine. For outdoor applications and in rooms continuously exposed to high humidity, use ASSY 4 A2 or A4 stainless steel screws; in chlorinated atmospheres, use HCR stainless steel screws

  • The chipboard screws ASSY 4, ASSYplus 4 and ASSYplus VG 4 are optimised for use in wood and wooden materials. For applications in plastic anchors where load capacity can also be reduced, only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.) may be used, such as ASSY D screws with a countersunk head or round head

ETA-11/0190 approval

The requirements of the European Technical Approval (ETA) must be observed