ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 1
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 2
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 3
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 4
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 5
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 6
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 7
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 8
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 9
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 10
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 11
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 12
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 13
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 14
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 15
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 16

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas

  • Head type: Countersunk head
  • Thread type: Wood screw thread
  • Thread design: Full thread
  • Thread format: Coarse thread
  • Shape of tip: Tip with hilltop milling cutter
  • Material: Hardened steel
  • Surface: Zinc plated
  • Colour: Silver
  • Suitable for use in the following materials: Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL
  • RoHS-compliant: Yes

See product details

Available in 50 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
019003015
3 mm 15 mm 5.9 mm 1.9 mm
1000 pcs
019003016
3 mm 16 mm 5.9 mm 1.9 mm
1000 pcs
019003017
3 mm 17 mm 5.9 mm 1.9 mm
1000 pcs
019003020
3 mm 20 mm 5.9 mm 1.9 mm
1000 pcs
019003025
3 mm 25 mm 5.9 mm 1.9 mm
1000 pcs
019003030
3 mm 30 mm 5.9 mm 1.9 mm
1000 pcs
019003035
3 mm 35 mm 5.9 mm 1.9 mm
1000 pcs
019003040
3 mm 40 mm 5.9 mm 1.9 mm
500 pcs
019003045
3 mm 45 mm 5.9 mm 1.9 mm
500 pcs
019003520
3.5 mm 20 mm 7 mm 2.3 mm
1000 pcs
019003525
3.5 mm 25 mm 7 mm 2.3 mm
019003530
3.5 mm 30 mm 7 mm 2.3 mm
019003535
3.5 mm 35 mm 7 mm 2.3 mm
019003540
3.5 mm 40 mm 7 mm 2.3 mm
019003545
3.5 mm 45 mm 7 mm 2.3 mm
500 pcs
019003550
3.5 mm 50 mm 7 mm 2.3 mm
500 pcs
019004020
4 mm 20 mm 8 mm 2.5 mm
019004025
4 mm 25 mm 8 mm 2.5 mm
019004030
4 mm 30 mm 8 mm 2.5 mm
019004035
4 mm 35 mm 8 mm 2.5 mm
019004040
4 mm 40 mm 8 mm 2.5 mm
019004045
4 mm 45 mm 8 mm 2.5 mm
019004050
4 mm 50 mm 8 mm 2.5 mm
019004055
4 mm 55 mm 8 mm 2.5 mm
250 pcs
019004525
4.5 mm 25 mm 8.9 mm 2.8 mm
500 pcs
019004530
4.5 mm 30 mm 8.9 mm 2.8 mm
500 pcs
019004535
4.5 mm 35 mm 8.9 mm 2.8 mm
500 pcs
019004540
4.5 mm 40 mm 8.9 mm 2.8 mm
500 pcs
019004545
4.5 mm 45 mm 8.9 mm 2.8 mm
500 pcs
019004550
4.5 mm 50 mm 8.9 mm 2.8 mm
250 pcs
019004555
4.5 mm 55 mm 8.9 mm 2.8 mm
250 pcs
019004560
4.5 mm 60 mm 8.9 mm 2.8 mm
250 pcs
019003010
3 mm 10 mm 5.9 mm 1.9 mm
1000 pcs
019003012
3 mm 12 mm 5.9 mm 1.9 mm
1000 pcs
019003013
3 mm 13 mm 5.9 mm 1.9 mm
1000 pcs
019003512
3.5 mm 12 mm 7 mm 2.3 mm
1000 pcs
019003513
3.5 mm 13 mm 7 mm 2.3 mm
1000 pcs
019003515
3.5 mm 15 mm 7 mm 2.3 mm
1000 pcs
019003516
3.5 mm 16 mm 7 mm 2.3 mm
1000 pcs
019003517
3.5 mm 17 mm 7 mm 2.3 mm
1000 pcs
019004012
4 mm 12 mm 8 mm 2.5 mm
1000 pcs
019004013
4 mm 13 mm 8 mm 2.5 mm
1000 pcs
019004015
4 mm 15 mm 8 mm 2.5 mm
1000 pcs
019004016
4 mm 16 mm 8 mm 2.5 mm
1000 pcs
019004017
4 mm 17 mm 8 mm 2.5 mm
1000 pcs
019004515
4.5 mm 15 mm 8.9 mm 2.8 mm
500 pcs
019004517
4.5 mm 17 mm 8.9 mm 2.8 mm
500 pcs
019004520
4.5 mm 20 mm 8.9 mm 2.8 mm
500 pcs
019005016
5 mm 16 mm 9.6 mm 3.2 mm
500 pcs
019005020
5 mm 20 mm 9.6 mm 3.2 mm
500 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Form-fitting connection to metal fittings or in wooden products with high bulk density


  • For fitting connection with full-thread steel screws

  • Perfect fit of 90° head in fitting parts with metal countersinks

  • Pulls together without head milling due to lack of milling elements below the head

  • The head is inserted by pressing


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere contains chlorine, HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed