Welcome to Würth Netherlands For trade customers only
ASSY® 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 1
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 2
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 3
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 4
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 5
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 6
ASSY<SUP>®</SUP> 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head - 7

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 A2 CSMR hardwood universal screw A2 stainless steel plain full thread countersunk milling head

Full-thread screw made of high-quality austenitic A2 stainless steel with countersunk milling head for universal wood-wood fastening in outdoor areas exposed to the elements

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

RW recess ensures optimal power transmission


  • Larger contact surface at the bit offers increased power

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for multiple screw diameters

  • Compatibility with previous AW recess


Easy countersinking in hardwood/softwood with lots of knots as well as in hard manufactured boards


  • Very high milling performance due to milling ribs located in the countersunk head


No over-tightening with high feed


  • Higher power transmission in compact and hard woods due to coarse thread with reinforced, asymmetrical thread flank geometry

  • Better anchorage due to higher thread flanks


Ideal for friction-free screwing in plastic, such as in anchors or in homogeneous highly compressed engineered wood


  • Screw engages rapidly thanks to the continuous thread right up to the tip of the screw

  • Non-spreading screwing in thanks to tip geometry without any component to reduce splitting
Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It has limited resistance to acid and is not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where a reduction in the admissible load may occur, only use screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head