Welcome to Würth Netherlands For trade customers only
ASSY® 4 and Fixit Power + High Tack starter kit
ASSY<SUP>®</SUP> 4 and Fixit Power + High Tack starter kit - 1
ASSY<SUP>®</SUP> 4 and Fixit Power + High Tack starter kit - 2
ASSY<SUP>®</SUP> 4 and Fixit Power + High Tack starter kit - 3
ASSY<SUP>®</SUP> 4 and Fixit Power + High Tack starter kit - 4
ASSY<SUP>®</SUP> 4 and Fixit Power + High Tack starter kit - 5

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 and Fixit Power + High Tack starter kit

ASSY® 4 chipboard screw zinc-plated, partial thread, countersunk milling head with RW recess. For universal use.
FIXIT Power + High Tack structural adhesive, extremely powerful, elastic, one-component adhesive and sealant with strong adhesion, based on MS polymer.
Starter kit with runners and bits in lightweight tool box.

See product details

Available in 1 version
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
ASSY 4 chipboard screw


  • Ideal power transmission thanks to RW drive

  • Milling pockets for a perfect countersunk finish

  • Reduction in the amount of force required when fastening in the screw thanks to the integrated milling shank of partial-thread screws from dia. 5 mm

  • Asymmetrical high-performance thread; fast insertion and better anchoring in wood

  • Less splitting and quicker to screw in thanks to the gradual thread start at the tip, which also features dome-shaped milling elements


Fixit Power + High Tack


  • Extremely high initial adhesion. Supporting is mostly no longer necessary, even for heavy objects

  • Even adheres to wet surfaces

  • Permanently elastic, weatherproof and salt-waterproof

  • Hygienic use: resistant to mould

  • Can be painted over with most paints (including powder coatings)

  • Silicone, isocyanate, PVC and solvent-free

  • Very fast skin formation and curing